Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Strut Channel, Back to Back, 12 Gauge

  • Zoro #: G2388106
  • Mfr #: FS-201SS WT 18.00
$15.22
  • Item: Strut Channel
  • Strut Channel Size: 1-5/8 in x 3-1/4 in
  • Hole Spacing: 2 in Center to Center
See full product details
Orders over $75 ship free.

Zoro Select #FS-201SS WT 18.00 Specifications

  • Zoro #: G2388106
  • Mfr #: FS-201SS WT 18.00
Item: Strut Channel Strut Channel Size: 1-5/8 in x 3-1/4 in
Hole Spacing: 2 in Center to Center Strut Channel Style: Back to Back
Hole Size: 9/16 in x 1-1/8 in Length: 1 ft 6 in
Slot Type: Slotted Strut Channel Material: White Painted Steel
Gauge: 12 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Strut Channel, White Painted Steel, Back to Back, Slotted, 1-5/8 in x 3-1/4 in, Length 1 ft 6 in, 12 Gauge

Reviews of Zoro Select #FS-201SS WT 18.00