Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Strut Channel, Solid, Aluminum, 12 Gauge

  • Zoro #: G2388639
  • Mfr #: FS-200 AL 12.00
$5.66 /ea

Order in multiples of 3

  • Strut Channel Size: 1-5/8 in x 1-5/8 in
  • Hole Spacing: No Holes
  • Strut Channel Style: Standard
See full product details
Orders over $75 ship free.

Zoro Select #FS-200 AL 12.00 Specifications

  • Zoro #: G2388639
  • Mfr #: FS-200 AL 12.00
Strut Channel Size: 1-5/8 in x 1-5/8 in Hole Spacing: No Holes
Strut Channel Style: Standard Hole Size: No Holes
Slot Type: Solid Item: Strut Channel
Length: 1 ft Strut Channel Material: Aluminum
Gauge: 12 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Strut Channel, Aluminum, Standard, Solid, 1-5/8 in x 1-5/8 in, Length 1 ft, 12 Gauge

Reviews of Zoro Select #FS-200 AL 12.00