Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Procedural Face Mask, Universal, Pink, 50PK

  • Zoro #: G3857813
  • Mfr #: FM-EL-PINK
$3.25 ($0.07/unit)
  • Promotion Restriction: Not eligible for promotion
  • Package Quantity: 50
  • Nose Clip: Yes
See full product details
Out of Stock

Zoro Select #FM-EL-PINK Specifications

  • Zoro #: G3857813
  • Mfr #: FM-EL-PINK
Promotion Restriction: Not eligible for promotion Package Quantity: 50
Nose Clip: Yes Mask Size: Universal
Headstrap Type: Ear Loops Item: Surgical Mask
Color: Pink Product Availability: Temporarily Unavailable
ASTM Splash Rating: Level 1 ISO Cleanroom Class: Not Rated
NIOSH Rating: Not Rated Mask Headstrap Type: Dual, Non-Adjustable
Includes Eyeshield: No Number of Layers: 3-Ply
Eyeshield Material: None Nosepiece Type: Metal Nose Clip
Face Seal Type: None Eyeshield Color: None
Mask Shape: Flat-Fold Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

If working in a humid environment, look for a disposable respirator with a exhalation valve. Take a look at the features for Zoro Select Flat Fold Face Mask. Color: Pink.

Restrictions and Compliance

***

Reviews of Zoro Select #FM-EL-PINK