Shop Alternate Products
This Product is Discontinued
Zoro Select
1/2" FNPT Stainless Steel Ball Valve Inline (Discontinued)
Mfr # SV50F767004
Zoro # G2036167
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1/2"
- Body Material 316 Stainless Steel
- Body Style Inline
- Ball Material 316 stainless steel
- Ball Valve Basic Body Material Stainless Steel