Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Swivel Stem Caster, Polyolfn, 3 in, 210 lb.

  • Zoro #: G0102961
  • Mfr #: 2F9903027000110R

$5.55

  • Caster Brake Included: No
  • Caster Stem Type: Threaded
  • Frame Finish: Zinc Plated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #2F9903027000110R Specifications

  • Zoro #: G0102961
  • Mfr #: 2F9903027000110R
Caster Brake Included: No Caster Stem Type: Threaded
Frame Finish: Zinc Plated Item: Stem Caster
Caster Raceway: Double Ball Core Color: Black
Caster Wheel/Tread Material: Polyolefin Number of Wheels: 1
Load Rating: 210 lb. Caster Core Material: Polyolefin
Wheel Color: Black Wheel Width: 1-1/4"
Caster Load Rating Range: Light-Duty Wheel Dia.: 3"
Replacement Wheel: Mfr. No. 1G003145294R Caster Sub-Type: Swivel
Stem Length: 1-1/2" Caster Thread Size: 1/2-13
Stem Dia.: 1/2" Overall Height: 3-5/8"
Caster Product Group: Swivel Caster Caster Wheel Bearings: Plain
Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Stem Caster, Caster Stem Type Threaded, Wheel Dia. 3 In., Wheel Width 1-1/4 In., Load Rating 210 lb., Stem Dia. 1/2 In., Wheel Color Black, Overall Height 3-5/8 In., Caster Wheel/Tread Material Polyolefin, Stem Length 1-1/2 In., Caster Thread Size 1/2-13, Number of Wheels 1, Caster Sub-Type Swivel

Technical Guides

Reviews of Zoro Select #2F9903027000110R