Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Swivel Stem Caster, Rubber, 3 in., 100 lb.

  • Zoro #: G0103074
  • Mfr #: 2F6943004000101R

$5.95

  • Load Rating: 100 lb.
  • Caster Core Material: Rubber
  • Caster Load Rating Range: Light-Duty
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #2F6943004000101R Specifications

  • Zoro #: G0103074
  • Mfr #: 2F6943004000101R
Load Rating: 100 lb. Caster Core Material: Rubber
Caster Load Rating Range: Light-Duty Caster Raceway: Double Ball
Stem Dia.: 7/16" Replacement Wheel: Mfr. No. 1G003146194R
Caster Brake Included: No Core Color: Black
Frame Finish: Zinc Plated Overall Height: 3-3/4"
Number of Wheels: 1 Wheel Color: Black
Caster Stem Type: Friction Ring Caster Wheel Bearings: Delrin
Stem Length: 1-3/8" Wheel Dia.: 3"
Wheel Width: 1" Caster Sub-Type: Swivel
Caster Product Group: Swivel Caster Caster Wheel/Tread Material: Rubber
Item: Stem Caster Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Stem Caster, Caster Stem Type Friction Ring, Wheel Dia. 3 In., Wheel Width 1 In., Load Rating 100 lb., Stem Dia. 7/16 In., Wheel Color Black, Overall Height 3-3/4 In., Wheel/Tread Material Rubber, Stem Length 1-3/8 In., Number of Wheels 1, Caster Sub-Type Swivel

Technical Guides

Reviews of Zoro Select #2F6943004000101R