Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Swivel Stem Caster, Rubber, 5 in, 125 lb.

  • Zoro #: G0103117
  • Mfr #: 2F6905004000103R

$8.05

  • Caster Wheel Shape: Standard
  • Core Color: Black
  • Caster Raceway: Double Ball
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #2F6905004000103R Specifications

  • Zoro #: G0103117
  • Mfr #: 2F6905004000103R
Caster Wheel Shape: Standard Core Color: Black
Caster Raceway: Double Ball Wheel Dia.: 5"
Caster Wheel Bearings: Delrin Overall Height: 5-11/16"
Caster Load Rating Range: Light-Duty Frame Finish: Zinc Plated
Load Rating: 125 lb. Wheel Width: 1"
Caster Stem Type: Friction Ring Stem Dia.: 7/16"
Item: Swivel Stem Caster Replacement Wheel: Mfr. No. 1G003101494R
Caster Core Material: Rubber Stem Length: 1-29/32"
Wheel Color: Black Wheel Core Material: Rubber
Tread Shape: Standard Swivel Raceway Type: Double Ball
Load Rating Range: 0 to 299 lb. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Swivel Stem Caster, Caster Stem Type Friction Ring, Wheel Dia. 5 In., Wheel Width 1 In., Load Rating 125 lb., Stem Dia. 7/16 In., Wheel Color Black, Overall Height 5-11/16 In., Stem Length 1-29/32 In., Tread Shape Standard

Technical Guides

Reviews of Zoro Select #2F6905004000103R