Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Swivel Stem Caster, TPR, 3 in., 210 lb.

  • Zoro #: G0102654
  • Mfr #: 2F9903B26000110R

$9.42

  • Core Color: Gray
  • Caster Raceway: Double Ball
  • Caster Thread Size: 1/2-13
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #2F9903B26000110R Specifications

  • Zoro #: G0102654
  • Mfr #: 2F9903B26000110R
Core Color: Gray Caster Raceway: Double Ball
Caster Thread Size: 1/2-13 Caster Sub-Type: Swivel
Frame Finish: Zinc Plated Caster Load Rating Range: Light-Duty
Caster Wheel Bearings: Delrin Replacement Wheel: Mfr. No. 1G003191294R
Caster Core Material: Polyolefin Caster Product Group: Swivel Caster
Caster Stem Type: Threaded Caster Wheel/Tread Material: Thermoplastic Rubber
Wheel Color: Gray Load Rating: 210 lb.
Item: Stem Caster Number of Wheels: 1
Caster Brake Included: No Stem Length: 1-1/2"
Wheel Dia.: 3" Wheel Width: 1-1/4"
Overall Height: 3-5/8" Stem Dia.: 1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Threaded, Wheel Dia. 3 In., Wheel Width 1-1/4 In., Load Rating 210 lb., Replacement Wheel Mfr. No. 1G003191294R, Stem Dia. 1/2 In., Wheel Color Gray, Overall Height 3-5/8 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Delrin Caster Wheel Bearings, Stem Length 1-1/2 In., Caster Raceway Double Ball, Zinc Plated Frame Finish, Caster Thread Size 1/2-13, Number of Wheels 1

Technical Guides

Reviews of Zoro Select #2F9903B26000110R