DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Swivel Plate Caster w/Total-Lock, TPR, 3 in, 190 lb

ZORO SELECT| Zoro #: G1184802| Mfr #: P14S-RP030K-12-TB

$26.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Brake Included: Yes
Caster Temp. Range: -30 Degrees to 180 Degrees F
Wheel Width: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184802 Mfr #: P14S-RP030K-12-TB
Caster Brake Included: YesCaster Temp. Range: -30 Degrees to 180 Degrees F
Wheel Width: 1-1/4"Caster Load Rating Range: Light-Duty
Frame Material: SteelCaster Plate Hole Pattern: C
Caster Brake Type: Total LockNumber of Wheels: 1
Caster Temp. Range Available: YesCaster Swivel Lock Type: Total Lock
Caster Wheel/Tread Material: Thermoplastic RubberOverall Height: 4-7/16"
Standards: ICWMInside Bolt Hole Spacing: 1-3/4" x 2-13/16"
Extended Lead: NoWheel Dia.: 3"
Mounting Bolt Dia.: 5/16"Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Thread Guards: YesCore Color: Gray
Plate Thickness: 1/8"Caster Wheel Bearings: Ball
Non-Marking: YesCaster Raceway: Double Ball
Frame Finish: Chrome PlatedCaster Core Material: Polypropylene
Caster Product Group: Swivel Caster with Total LockCaster Sub-Type: Swivel
Plate Size: 2-1/2" x 3-5/8"Includes: Complete Caster with Total Lock
Wheel Color: GrayLoad Rating: 190 lb.
Caster Wheel Shape: CrownApplication: Food Service, Case Carts, Utility Carts, Hospital Equipment, Institutional Equipment, Store Fixtures, Medical Equipment
Item: Plate CasterDurometer: 91 Shore A
Country of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 3 In., Load Rating 190 lb., Wheel Width 1-1/4 In., Overall Height 4-7/16 In., Caster Swivel Lock Type Total Lock, Caster Brake Type Total Lock, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Plate Hole Pattern C, Caster Wheel Shape Crown, Wheel Color Gray, Caster Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1

Reviews