Swivel Plate Caster w/Total-Lock, TPR, 6 in, 260 lb

ZORO SELECT| Zoro #: G1957882| Mfr #: P14S-RP060K-12-TB

$36.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Temp. Range: -30 Degrees to 180 Degrees F
Thread Guards: Yes
Extended Lead: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957882 Mfr #: P14S-RP060K-12-TB
Caster Temp. Range: -30 Degrees to 180 Degrees FThread Guards: Yes
Extended Lead: NoCaster Temp. Range Available: Yes
Core Color: GrayLoad Rating: 260 lb.
Caster Core Material: PolypropyleneMounting Bolt Dia.: 5/16"
Caster Swivel Lock Type: Total LockCaster Wheel Bearings: Ball
Standards: ICWMCaster Raceway: Double Ball
Frame Finish: Chrome PlatedCaster Wheel/Tread Material: Thermoplastic Rubber
Caster Sub-Type: SwivelOverall Height: 7-13/32"
Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"Wheel Width: 1-1/4"
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"Durometer: 94 Shore A
Number of Wheels: 1Plate Thickness: 1/8"
Caster Brake Included: YesWheel Color: Gray
Wheel Dia.: 6"Caster Product Group: Swivel Caster with Total Lock
Includes: Complete Caster with Total LockNon-Marking: Yes
Item: Plate CasterCaster Brake Type: Total Lock
Caster Load Rating Range: Light-DutyApplication: Food Service, Case Carts, Utility Carts, Hospital Equipment, Institutional Equipment, Store Fixtures, Medical Equipment
Caster Wheel Shape: CrownCaster Plate Hole Pattern: C
Frame Material: SteelPlate Size: 2-1/2" x 3-5/8"
Country of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 6 In., Load Rating 260 lb., Wheel Width 1-1/4 In., Overall Height 7-13/32 In., Caster Swivel Lock Type Total Lock, Caster Brake Type Total Lock, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Plate Hole Pattern C, Caster Wheel Shape Crown, Wheel Color Gray, Caster Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1

Reviews