HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Swivel Plate Caster w/Total-Lock, Neopr, 3in, 175lb

ZORO SELECT| Zoro #: G0382322| Mfr #: CN03NRP100TLTP02

$15.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Brake Included: Yes
Caster Temp. Range: -30 Degrees to 175 Degrees F
Wheel Width: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382322 Mfr #: CN03NRP100TLTP02
Caster Brake Included: YesCaster Temp. Range: -30 Degrees to 175 Degrees F
Wheel Width: 1"Caster Load Rating Range: Light-Duty
Frame Material: SteelCaster Plate Hole Pattern: C
Caster Brake Type: Total LockNumber of Wheels: 1
Caster Temp. Range Available: YesCaster Swivel Lock Type: Total Lock
Caster Wheel/Tread Material: NeopreneOverall Height: 4-5/32"
Non-Marking: YesInside Bolt Hole Spacing: 13/16" x 1-1/4"
Extended Lead: NoMounting Bolt Dia.: 3/16"
Outside Bolt Hole Spacing: 13/16" x 1-7/8"Thread Guards: Yes
Core Color: BlackPlate Thickness: 1/8"
Caster Wheel Bearings: BallCaster Raceway: Double Ball
Frame Finish: Chrome PlatedCaster Core Material: Nylon
Caster Product Group: Swivel Caster with Total LockCaster Sub-Type: Swivel
Plate Size: 1-1/4" x 2-3/8"Includes: Thread guards
Wheel Dia.: 3"Wheel Color: Black
Load Rating: 175 lb.Caster Wheel Shape: Donut Tread
Application: Laboratory Equipment, IV Stands, Mobile Computer Stands, Medical EquipmentItem: Plate Caster
Durometer: 65 Shore ACountry of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 3 In., Load Rating 175 lb., Wheel Width 1 In., Overall Height 4-5/32 In., Caster Swivel Lock Type Total Lock, Caster Brake Type Total Lock, Swivel, Caster Wheel/Tread Material Neoprene, Caster Plate Hole Pattern C, Caster Wheel Shape Donut Tread, Wheel Color Black, Caster Core Material Nylon, Non-Marking Yes, Number of Wheels 1

Reviews