DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Swivel Plate Caster w/Total-Lock, TPR, 3 in, 220 lb

ZORO SELECT| Zoro #: G1936444| Mfr #: DW03TPP100TLTP01

$17.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Brake Included: Yes
Caster Temp. Range: -45 Degrees to 180 Degrees F
Wheel Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936444 Mfr #: DW03TPP100TLTP01
Caster Brake Included: YesCaster Temp. Range: -45 Degrees to 180 Degrees F
Wheel Width: 2"Caster Load Rating Range: Light-Duty
Frame Material: SteelCaster Plate Hole Pattern: C
Caster Brake Type: Total LockNumber of Wheels: 1
Caster Temp. Range Available: YesCaster Swivel Lock Type: Total Lock
Caster Wheel/Tread Material: Thermoplastic RubberOverall Height: 4-1/16"
Non-Marking: YesInside Bolt Hole Spacing: 1-3/4" x 2-13/16"
Extended Lead: NoMounting Bolt Dia.: 5/16"
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"Thread Guards: Yes
Core Color: GrayPlate Thickness: 1/8"
Caster Wheel Bearings: BallCaster Raceway: Double Ball
Frame Finish: Zinc PlatedCaster Core Material: Polyolefin
Caster Product Group: Swivel Caster with Total LockCaster Sub-Type: Swivel
Plate Size: 2-1/2" x 3-5/8"Includes: Thread guards
Wheel Dia.: 3"Wheel Color: Gray
Load Rating: 220 lb.Caster Wheel Shape: Crown
Application: Patient Lifts, Medical Equipment, Computer EquipmentItem: Plate Caster
Durometer: 85 Shore ACountry of Origin (subject to change): China

Description

Plate Caster, Light-Duty, No, Wheel Dia. 3 In., Load Rating 220 lb., Wheel Width 2 In., Overall Height 4-1/16 In., Yes, Caster Swivel Lock Type Total Lock, Swivel Caster with Total Lock, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 2-13/16 In., Outside Bolt Hole Spacing 1-3/4 In. x 3-1/16 In., Caster Wheel Bearings Ball, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-1/2 In. x 3-5/8 In., Double Ball

Reviews