HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Swivel Plate Caster w/Total-Lock, TPR, 4 in, 190 lb

ZORO SELECT| Zoro #: G2016761| Mfr #: SS04AMP125TLTP01

$56.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Brake Included: Yes
Caster Temp. Range: -30 Degrees to 210 Degrees F
Wheel Width: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2016761 Mfr #: SS04AMP125TLTP01
Caster Brake Included: YesCaster Temp. Range: -30 Degrees to 210 Degrees F
Wheel Width: 1-1/4"Caster Load Rating Range: Light-Duty
Frame Material: Stainless SteelCaster Plate Hole Pattern: C
Caster Brake Type: Total LockNumber of Wheels: 1
Caster Temp. Range Available: YesCaster Swivel Lock Type: Total Lock
Caster Wheel/Tread Material: Thermoplastic RubberOverall Height: 5-7/16"
Features: Antimicrobial TreadNon-Marking: Yes
Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"Extended Lead: No
Wheel Dia.: 4"Mounting Bolt Dia.: 5/16"
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"Thread Guards: Yes
Core Color: GrayPlate Thickness: 1/8"
Caster Wheel Bearings: BallCaster Raceway: Double Ball
Frame Finish: Stainless SteelCaster Core Material: Polyolefin
Caster Product Group: Swivel Caster with Total LockCaster Sub-Type: Swivel
Plate Size: 2-1/2" x 3-5/8"Includes: Thread guards
Wheel Color: GreenLoad Rating: 190 lb.
Caster Wheel Shape: StandardApplication: Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical Equipment
Item: Plate CasterDurometer: 85 Shore A
Country of Origin (subject to change): China

Description

Plate Caster, Light-Duty, No, Wheel Dia. 4 In., Load Rating 190 lb., Wheel Width 1-1/4 In., Overall Height 5-7/16 In., Yes, Caster Swivel Lock Type Total Lock, Swivel Caster with Total Lock, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 2-13/16 In., Outside Bolt Hole Spacing 1-3/4 In. x 3-1/16 In., Caster Wheel Bearings Ball, Wheel Color Green, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-1/2 In. x 3-5/8 In., Double Ball

Reviews