Zoro Select
T-Nut, #6-32, Steel, Zinc Plated, 0.1875 in Barrel Dia, 1/4 in Barrel Ht, 100 PK
Mfr # TNUTI0-60-100P
Zoro # G3255996
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.1875 in
- Barrel Height 1/4 in
Explore More Products
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.375 in-0.390 in Barrel Dia, 5/8 in Barrel Ht 3110NT4
- ZORO SELECT T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 0.208 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK 0804NT3
- ZORO SELECT T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK 1005NT3
- ZORO SELECT T-Nut, 4 Prongs, #8-32, Steel, Zinc Plated, 0.208 in Barrel Dia, 7/16 in Barrel Ht, 2000 PK 0807NT4
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 9/16 in Barrel Ht, 2000 PK 1409NT6
- ZORO SELECT T-Nut, 4 Prongs, #10-32, Steel, Zinc Plated, 0.243 in Barrel Dia, 7/16 in Barrel Ht, 2000 PK 1107NT4
- ZORO SELECT T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 0.390 in Barrel Dia, 7/16 in Barrel Ht, 1000 PK 3107NT3
- ZORO SELECT T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, Plain, 1000 PK 0804NT3188
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 9/16 in Barrel Ht, 2000 PK 1409NT4
- ZORO SELECT T-Nut, 4 Prongs, #6-32, Steel, Zinc Plated, 0.188 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK 0604NT4
- TITAN FASTENERS T-Nut, M6, Steel, Zinc Plated TNUT006000
- Zoro Select T-Nuts