Zoro Select
Tall Corrugated Boxes, 22" x 22" x 36", Kraft, 10/Bundle
Mfr # 10Y732
Zoro # G3099157
$8.57
11% off
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 22 in
- Inside Depth 36"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 36", Kraft, 10/Bundle 11A782
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 36", Kraft, 10/Bundle 10Y707
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 36", Kraft, 15/Bundle 11A733
- ZORO SELECT Corrugated Boxes, 15" x 10" x 12", Kraft, 25/Bundle 55VH11
- ZORO SELECT Corrugated Boxes, 22" x 14" x 12", Kraft, 20/Bundle 10Y717
- ZORO SELECT Double Wall Gaylord Lid, 48 3/4" x 48 3/4" x 5", Kraft, 5/Bundle 55VJ85
- ZORO SELECT Multidepth Shipping Carton, 26 In. L 1PJU7
- ZORO SELECT Telescoping Outer Boxes, 20 1/2" x 20 1/2 x 40", Kraft, 10/Bundle 55VL43
- ZORO SELECT Multidepth Shipping Carton, D12 In. L 5GMK2
- PARTNERS BRAND Triple Wall Boxes, 14" x 14" x 14", Kraft, 5/Bundle HD141414TW
- ZORO SELECT Corrugated Boxes, 30" x 30" x 16", Kraft, 10/Bundle 11G168
- Zoro Select Shipping & Moving Boxes