Zoro Select
Taper Pin, Standard, Steel, #0 x 1-1/4, PK25
- Zoro #: G3407175
- Mfr #: U39000.156.0125
Hover or click to zoom Tap to zoom
Key Features
- Item: Taper Pin
- System of Measurement: Inch
- Taper Pin Type: Standard
- Basic Material: Steel
- Material Grade: Free Cutting Steel
- Fastener Finish: Plain
- Large End Dia.: 0.155 to 0.157 in
- Small End Dia.: #0
$11.93
Pk of 25, $0.48/ea
Subtotal: $11.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #U39000.156.0125
- Zoro #G3407175
- Country of OriginMultiple
- Category Taper Pins
Dimensions
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Size | #0 x 1-1/4 |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | Standard |
Basic Material | Steel |
Material Grade | Free Cutting Steel |
Fastener Finish | Plain |
Large End Dia. | 0.155 to 0.157 in |
Small End Dia. | #0 |
Standards | ASME B18.8.2 |
Pin Item | Taper Pin |
Package Quantity | 25 |
Material | Steel |
Type | Standard |
Finish | Plain |
Meets | ASME B18.8.2 |
Description
Taper Pin, System of Measurement Inch, Taper Pin Type Standard, Basic Material Steel, Material Grade Free Cutting Steel, Fastener Finish Plain, Large End Dia. 0.155 to 0.157 in, Small End Dia. #0, Fastener Length 1 1/4 in, Standards ASME B18.8.2, Size #0 x 1-1/4, Package Quantity 25
Reviews of Zoro Select #U39000.156.0125
Explore more
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1-1/2, PK25 U39000.156.0150
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 3, PK25 U39000.156.0300
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1, PK25 U39000.156.0100
- ZORO SELECT Taper Pin, Std, 18-8, #5/0x5/8 L, Pk25 2PZJ3
- ZORO SELECT Taper Pin, 8 x 120mm, PK10 M39000.080.0120
- ZORO SELECT Taper Pin, SS A2, 4 x 20mm, PK10 M51560.040.0020
- ZORO SELECT Taper Pin, #7, PK10 WWG-TP130
- ZORO SELECT Taper Pin, SS, #1, 2 1/2 OAL, PK10 3DYV5
- ZORO SELECT Taper Pin, Std, 18-8, #10 x 4 1/2 In L 2RAD2
- ZORO SELECT Taper Pin, Steel, 20 x 60mm M39012.200.0060
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 2-1/2, PK5 U39000.492.0250
- Zoro Select Taper Pins