Zoro Select
Taper Pin, Standard, Steel, #10 x 2-3/4
- Zoro #: G3405991
- Mfr #: U39000.706.0275
Hover or click to zoom Tap to zoom
Key Features
- Item: Taper Pin
- System of Measurement: Inch
- Taper Pin Type: Standard
- Basic Material: Steel
- Material Grade: Free Cutting Steel
- Fastener Finish: Plain
- Large End Dia.: 0.705 to 0.707 in
- Small End Dia.: #10
$5.77
Must order in multiples of 2
Subtotal: $11.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #U39000.706.0275
- Zoro #G3405991
- Country of OriginMultiple
- Category Taper Pins
Dimensions
Fastener Length | 2 3/4 in |
Size | #10 x 2-3/4 |
Overall Length | 2-3/4" |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | Standard |
Basic Material | Steel |
Material Grade | Free Cutting Steel |
Fastener Finish | Plain |
Large End Dia. | 0.705 to 0.707 in |
Small End Dia. | #10 |
Standards | ASME B18.8.2 |
Package Quantity | 1 |
Finish | Plain |
Material | Steel |
Meets | ASME B18.8.2 |
Type | Standard |
Pin Item | Taper Pin |
Description
Taper Pin, System of Measurement Inch, Taper Pin Type Standard, Basic Material Steel, Material Grade Free Cutting Steel, Fastener Finish Plain, Large End Dia. 0.705 to 0.707 in, Small End Dia. #10, Fastener Length 2 3/4 in, Standards ASME B18.8.2, Size #10 x 2-3/4
Reviews of Zoro Select #U39000.706.0275
Explore more
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 3-1/4 U39000.706.0325
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 3 U39000.706.0300
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 2-1/2 U39000.706.0250
- ZORO SELECT Taper Pin, 10 x 40mm, PK25 M39000.100.0040
- ZORO SELECT Taper Pin, #1, PK50 WWG-TP046
- ZORO SELECT Taper Pin, 8 x 80mm, PK10 M39000.080.0080
- ZORO SELECT Taper Pin, Thrd, 1/4-28x 1 5/32, PK5 2UGR3
- ZORO SELECT Taper Pin, #4/0, 1 1/4 OAL, PK50 3DYY2
- ZORO SELECT Taper Pin, M12, PK5 1UB93
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Threaded M16, Smooth 38860
- ZORO SELECT Taper Pin, Steel, 6 x 60mm, PK5 M39012.060.0060
- Zoro Select Taper Pins