Zoro Select
Taper Pin, Standard, Steel, #2 x 1-3/4, PK25
- Mfr # U39000.193.0175
- Zoro # G3406999
$14.99
Pk of 25, $0.60/ea
Subtotal: $14.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 7/8, PK25 U39000.193.0087
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2, PK25 U39000.193.0200
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/4, PK25 U39000.193.0125
- ZORO SELECT Taper Pin, #3, PK25 WWG-TP074
- ZORO SELECT Taper Pin, 12 x 60mm, PK10 M39000.120.0060
- ZORO SELECT Taper Pin, 10 x 60mm, PK25 M39000.100.0060
- ZORO SELECT Taper Pin, M10, PK5 1UB84
- ZORO SELECT Taper Pin, #3/0, 1/2 OAL, PK50 3DYY4
- ZORO SELECT Taper Pin, #3, PK25 WWG-TP075
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 4-1/2, PK5 U39000.341.0450
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 5 U39002.341.0500
- Zoro Select Taper Pins