Zoro Select
Taper Pin, Standard, Steel, #4 x 1-1/4, PK10
- Mfr # U39000.250.0125
- Zoro # G3406825
$6.55
Subtotal: $6.55
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2, PK10 U39000.250.0200
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-3/4, PK10 U39000.250.0175
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1, PK10 U39000.250.0100
- ZORO SELECT Taper Pin, 12 x 70mm, PK10 M39000.120.0070
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 2 U39002.341.0200
- ZORO SELECT Taper Pin, 10 x 30mm, PK25 M39000.100.0030
- ZORO SELECT Taper Pin, Std, 18-8, #4x 3/4 L, PK10 2PZR8
- ZORO SELECT Taper Pin, Threaded, Carbon, 7/16-20x5 3/16 2UHE8
- ZORO SELECT Taper Pin, #5/0, 3/4 OAL, PK50 3DYX5
- ZORO SELECT Taper Pin, SS A2, 2.5 x 24mm, PK10 M51560.025.0024
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 5, PK5 U39000.409.0500
- Zoro Select Taper Pins