Zoro Select
Taper Pin, Standard, Steel, #5 x 1-3/4, PK10
Mfr # U39000.289.0175
Zoro # G3406700
product price: $8.29
/pk 10, $0.83/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # U39000.289.0175
- Zoro # G3406700
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.288 to 0.290 in |
Small End Dia. | #5 |
Fastener Length | 1 3/4 in |
Size | #5 x 1-3/4 |
Overall Length | 1-3/4" |
Large End Diameter | 0.29 in |
Small End Diameter | 0.253 in |
Shank Length | 1 3/4 in |
Pin Size | #5 |
Description
Taper Pin,#5,0.29 in dia,Steel,PK10, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.253 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 3/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 10 PK (HC10120451-010P2)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Galvanized Hex Hex Drive, 400 PK (3124LG)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive (53986)
- ZORO SELECT Serrated Lock Nut, 5/8"-11, Steel, Grade 8, Phosphate and Oil, 25 PK (U12470.062.0001)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/2, PK10 (U39000.289.0250)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2, PK10 (U39000.289.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-3/4, PK10 (U39000.289.0275)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/4, PK25 (U39000.193.0125)
- ZORO SELECT Taper Pin, Steel, 12 x 50mm (M39012.120.0050)
- ZORO SELECT Taper Pin, Standard, Steel, #9 x 3-3/4 (U39000.591.0375)
- ZORO SELECT Taper Pin, #10, PK5 (WWG-TP167)
- ZORO SELECT Taper Pin, Threaded, 18-8, 5/16-24x2 7/32 (2UGU2)