Zoro Select
Taper Pin, Standard, Steel, #5 x 2-3/4, PK10
Mfr # U39000.289.0275
Zoro # G3406667
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Taper Pin, #4, PK50 WWG-TP079
- ZORO SELECT Taper Pin, SS A2, 8 x 30mm, PK5 M51560.080.0030
- ZORO SELECT Taper Pin, #1, PK25 WWG-TP052
- ZORO SELECT Taper Pin, #2/0, 1/2 OAL, PK50 3DYZ2
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/2, PK25 U39000.219.0150
- ZORO SELECT Taper Pin, Steel, 20 x 60mm M39012.200.0060
- ZORO SELECT Taper Pin, Threaded, 18-8, 3/8-24x5 9/16 2UGV9
- ZORO SELECT Taper Pin, SS A2, 4 x 12mm, PK10 M51560.040.0012
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 7/8, PK50 U39000.142.0087
- ZORO SELECT Taper Pin, Steel, 10 x 40mm M39012.100.0040
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 6, PK5 U39000.341.0600
- Zoro Select Taper Pins