Zoro Select
Taper Pin, Standard, Steel, #6 x 4, PK5
Mfr # U39000.341.0400
Zoro # G3406481
product price: $5.29
/pk 5, $1.06/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # U39000.341.0400
- Zoro # G3406481
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.342 to 0.343 in |
Small End Dia. | #6 |
Fastener Length | 4 in |
Size | #6 x 4 |
Overall Length | 4" |
Shank Length | 4 in |
Large End Diameter | 0.343 in |
Pin Size | #6 |
Small End Diameter | 0.259 in |
Description
Taper Pin,#6,0.343 in dia,Steel,PK5, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.259 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE15)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-SSMACH)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 40 PK (62012)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Stainless Steel, 18-8, Plain Finish (4RDJ6)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3-1/2, PK5 (U39000.341.0350)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 6, PK5 (U39000.341.0600)
- ZORO SELECT Taper Pin, #4, PK25 (WWG-TP087)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/2, PK10 (U39000.341.0150)
- ZORO SELECT Taper Pin, Std, 18-8, #7 x 5 1/2 In L (2PZY9)
- ZORO SELECT Taper Pin, SS A2, 6 x 50mm, PK5 (M51560.060.0050)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/4, PK25 (U39000.193.0125)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP059)