Zoro Select
Taper Pin, Standard, Steel, #8 x 2-1/2, PK5
Mfr # U39000.492.0250
Zoro # G3406271
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Taper Pin, 3 x 12mm, PK100 M39000.030.0012
- ZORO SELECT Taper Pin, 16 x 100mm, PK5 M39000.160.0100
- ZORO SELECT Taper Pin, #6, PK25 WWG-TP109
- ZORO SELECT Taper Pin, 8 x 30mm, PK25 M39000.080.0030
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3-1/2, PK5 U39000.341.0350
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 U39000.193.0150
- ZORO SELECT Taper Pin, Std, 18-8, #3/0x7/8 L, Pk25 2PZK5
- ZORO SELECT Taper Pin, Std, 18-8, #9 x 7 In L 2RAC6
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 2-1/2 U39000.706.0250
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 4 U39002.409.0400
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 5, PK5 U39000.341.0500
- Zoro Select Taper Pins