Zoro Select
Taper Pin, Standard, Steel, #8 x 5, PK5
- Zoro #: G3406195
- Mfr #: U39000.492.0500
Hover or click to zoom Tap to zoom
Key Features
- Item: Taper Pin
- System of Measurement: Inch
- Taper Pin Type: Standard
- Basic Material: Steel
- Material Grade: Free Cutting Steel
- Fastener Finish: Plain
- Large End Dia.: 0.491 to 0.493 in
- Small End Dia.: #8
$25.79
Pk of 5, $5.16/ea
Subtotal: $25.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 2-1/4, PK5 U39000.492.0225
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 3-3/4, PK5 U39000.492.0375
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 2-3/4, PK5 U39000.492.0275
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 5 U39002.409.0500
- ZORO SELECT Taper Pin, M4, PK50 1UB50
- ZORO SELECT Taper Pin, 12 x 120mm, PK10 M39000.120.0120
- ZORO SELECT Taper Pin, Std, 18-8, #3/0x1 1/4, Pk25 2PZK7
- ZORO SELECT Taper Pin, #7, PK10 WWG-TP131
- ZORO SELECT Taper Pin, M12, PK5 1UB91
- ZORO SELECT Taper Pin, 7 x 80mm, PK10 M39000.070.0080
- ZORO SELECT Taper Pin, Std, 18-8, #0x 3/4 L, PK25 2PZL4
- Zoro Select Taper Pins