Zoro Select
Taper Pin, Std, 18-8, #2/0x2 1/2, Pk25
Mfr # 2PZL3
Zoro # G3504401
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Taper Pin, Steel, 16 x 100mm M39012.160.0100
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2 U39002.591.0200
- ZORO SELECT Taper Pin, 10 x 70mm, PK10 M39000.100.0070
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #6 x 4 U51562.341.0400
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 6, PK5 U39000.492.0600
- ZORO SELECT Taper Pin, Steel, 16 x 100mm M39011.160.0100
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #1 x 3/4, PK10 U51560.172.0075
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #2x1-1/4, PK10 U51560.193.0125
- ZORO SELECT Taper Pin, 18-8 SS, #10, 2 1/4 OAL 3DYW4
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1, PK25 U39000.219.0100
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 3, PK25 U39000.156.0300
- Zoro Select Taper Pins