Zoro Select
Taper Pin, Threaded, Steel, #4 x 1-1/4, PK5
- Zoro #: G3405249
- Mfr #: U39002.250.0125
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Taper Pin Type: External Threaded with Nut
- Basic Material: Steel
- Material Grade: Free Cutting Steel
- Fastener Finish: Plain
- Large End Dia.: 0.249 to 0.251 in
- Small End Dia.: 0.222 in
- Standards: ASME B18.8.2
$11.75
Pk of 5, $2.35/ea
Subtotal: $11.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 2-1/2, PK5 U39002.250.0250
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 2, PK5 U39002.250.0200
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 1-1/2, PK5 U39002.250.0150
- ZORO SELECT Taper Pin, SS A2, 10 x 24mm, PK5 M51560.100.0024
- ZORO SELECT Taper Pin, 4 x 30mm, PK50 M39000.040.0030
- ZORO SELECT Taper Pin, #5, PK25 WWG-TP098
- ZORO SELECT Taper Pin, Std, 18-8, #5x1 1/4 L, Pk10 2PZU4
- ZORO SELECT Taper Pin, SS, #1, 1 3/4 OAL, PK10 3DYV4
- ZORO SELECT Taper Pin, #6/0, 1 OAL, PK50 3DYX1
- ZORO SELECT Taper Pin, Steel, 6 x 45mm, PK5 M39011.060.0045
- ZORO SELECT Taper Pin, SS A2, 2.5 x 24mm, PK10 M51560.025.0024
- Zoro Select Taper Pins