Zoro Select
Taper Pin, Threaded, Steel, #6 x 2-1/2
- Zoro #: G3405151
- Mfr #: U39002.341.0250
Hover or click to zoom Tap to zoom
Key Features
- Item: Taper Pin
- System of Measurement: Inch
- Taper Pin Type: External Threaded with Nut
- Basic Material: Steel
- Material Grade: Free Cutting Steel
- Fastener Finish: Plain
- Large End Dia.: 0.342 to 0.343 in
- Small End Dia.: 0.347 in
$4.17
Subtotal: $4.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 1-1/2 U39002.341.0150
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 5 U39002.341.0500
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 4 U39002.341.0400
- ZORO SELECT Taper Pin, Steel, #10 x 6 Size, PK37 B39000.706.0600
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 4 U39002.591.0400
- ZORO SELECT Taper Pin, Threaded, 18-8, 1/2-20x3 3/4 2UGX2
- ZORO SELECT Taper Pin, #7, PK10 WWG-TP131
- ZORO SELECT Taper Pin, SS, #4/0, 1/2 OAL, PK25 3DYU6
- ZORO SELECT Taper Pin, #6, PK25 WWG-TP110
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #3x1-1/4, PK5 U51560.219.0125
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #0x1-1/4, PK25 U51560.156.0125
- Zoro Select Taper Pins