Zoro Select
Taper Pin, Threaded, Steel, #6 x 2
- Zoro #: G3405160
- Mfr #: U39002.341.0200
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Taper Pin Type: External Threaded with Nut
- Basic Material: Steel
- Material Grade: Free Cutting Steel
- Fastener Finish: Plain
- Large End Dia.: 0.342 to 0.343 in
- Small End Dia.: 0.357 in
- Standards: ASME B18.8.2
$3.85
Subtotal: $3.85
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 4 U39002.341.0400
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 2-1/2 U39002.341.0250
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 5 U39002.341.0500
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-3/4, PK25 U39000.193.0175
- ZORO SELECT Taper Pin, Carbon Stl, #10, 7 OAL 3DZG2
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #7 x 2 U51562.409.0200
- ZORO SELECT Taper Pin, #3, PK25 WWG-TP072
- ZORO SELECT Taper Pin, SS, #7/0, 1/2 OAL, PK25 3DYT8
- ZORO SELECT Taper Pin, Std, 18-8, #9 x 6 1/2 In L 2RAC5
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3, PK10 U39000.341.0300
- ZORO SELECT Taper Pin, 3 x 16mm, PK100 M39000.030.0016
- Zoro Select Taper Pins