Zoro Select
Tarp, 15 x 20 ft, 15 mil, Polyester Coated Cotton Canvas, Standard Duty, Jade Green
Mfr # 10P564
Zoro # G4283483
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Resistant/Waterproof Water Resistant
- Tarp Strength Standard Duty
- Tarp Resistant Features Mildew Resistant
- Tarp Finished Width 14 ft 6 in
- Tarp Finished Length 19 ft 6 in
Explore More Products
- ZORO SELECT Tarp, 20 x 20 ft, 10.5 mil, Polyethylene, Heavy Duty, Silver/Black 5WTN9
- ZORO SELECT Tarp, 15 x 20 ft, 5.1 mil, Polyethylene, Standard Duty, Blue 2W696
- ZORO SELECT Tarp, 4 x 12 ft, 20 Mil, Cotton Canvas, Standard Duty, Green, Flame Resistant, Mildew Resistant 10P541
- ZORO SELECT Mesh Tarp, 10 x 12 ft, 10 mil, Polyethylene, Standard Duty, Green 5WUC3
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 12x12Ft 5WUA0
- ZORO SELECT Machine Cover Tarp, 6 Mil, Cotton Canvas, Standard Duty, Gray TS9072
- ZORO SELECT Tarp, 16 x 20 ft, 15 mil, Vinyl, Standard Duty, Black 2ZJ61
- ZORO SELECT Mesh Tarp, 10 x 24 ft, 10 mil, Polyethylene, Standard Duty, Black 5WUA4
- ZORO SELECT Tarp, 12 x 20 ft., 20 mil, Vinyl Coated Polyester, Heavy Duty, Black, Tear Resistant 3YZJ1
- PROTARP 12 Ft x 16 Ft BrwnBlk Polyethylene Heavy Duty 16 Mil Tarp, Waterproof, UV Resistant, RipTear Proof PT-102-12X16
- XPOSE SAFETY Better Blue Poly Tarp 20' x 20' - Multipurpose Protective Cover - 5 Mil Thick Reinforced Edges BT-2020-A
- Zoro Select Tarps