Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Tarp, 16 x 24 ft, 20 Mil, Cotton Canvas, Standard Duty, Tan

  • Zoro #: G3300796
  • Mfr #: 5WTP6
$229.29
  • Cut Size: 16 x 24 ft
  • Grommet I.D.: 0.5 in
  • Tarp Seam Finish: Double Stitched
See full product details
This item ships free.

Zoro Select #5WTP6 Specifications

  • Zoro #: G3300796
  • Mfr #: 5WTP6
Cut Size: 16 x 24 ft Grommet I.D.: 0.5 in
Tarp Seam Finish: Double Stitched Tarp Item: Tarp
Insulated: No Fabric Weight: 10 oz/sq yd
Tarp Resistant Features: Mildew Resistant, UV Resistant Grommet Material: Nickel Plated Brass
Standards: CPAI-63 Finished Size: 15 ft 6 in x 23 ft 6 in
Thickness: 20 Mil High Visibility: No
Water Resistant/Waterproof: Water Resistant Breathable: Yes
Tarp Material: Cotton Canvas Tarp Finished Length: 23 ft 6 in
Tarp Strength: Standard Duty Color: Tan
Item: Tarp Tarp Finished Width: 15 ft 6 in
Grommet Spacing: 24 in High-Visibility: No
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Tarp, Tarp Material Cotton Canvas, Cut Size 16 x 24 ft, Finished Size 15 ft 6 in x 23 ft 6 in, Tarp Finished Length 23 ft 6 in, Tarp Finished Width 15 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Tan, Grommet Material Nickel Plated Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable Yes, High Visibility No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #5WTP6