Zoro Select
Tarp, 20 x 20 ft, 5.1 mil, Polyethylene, Standard Duty, Blue
- Zoro #: G2724337
- Mfr #: 5WTK6
Hover or click to zoom Tap to zoom
Key Features
- Water Resistant/Waterproof: Waterproof
- Tarp Strength: Standard Duty
- Item: Tarp
- Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
- Tarp Finished Width: 19 ft
- Tarp Finished Length: 19 ft 6 in
- Tarp Material: Polyethylene
- Cut Size: 20 x 20 ft
$50.23
Subtotal: $50.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #5WTK6
- Zoro #G2724337
- Country of OriginMultiple
- Category Tarps
Dimensions
Tarp Finished Width | 19 ft |
Tarp Finished Length | 19 ft 6 in |
Cut Size | 20 x 20 ft |
Finished Size | 19 ft x 19 ft 6 in |
Details
Water Resistant/Waterproof | Waterproof |
Tarp Strength | Standard Duty |
Item | Tarp |
Tarp Resistant Features | Mildew Resistant, Tear Resistant, UV Resistant |
Color | Blue |
Tarp Material | Polyethylene |
Thickness | 5.1 mil |
Tarp Seam Finish | Heat Sealed, Rope Reinforced |
Features | Reversible |
Grommet Material | Aluminum |
Tarp Item | Tarp |
Grommet Spacing | 36 in |
Breathable | No |
Fabric Weight | 3.4 oz/sq yd |
High Visibility | No |
Insulated | No |
Standards | ISO 4892-3 |
High-Visibility | No |
Description
Tarp, Tarp Material Polyethylene, Cut Size 20 x 20 ft, Finished Size 19 ft x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 19 ft, Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color Blue/Green, Grommet Material Aluminum, Grommet Spacing 36 in, Fabric Weight 3.4 oz/sq yd, Thickness 5.1 mil, Breathable No, High-Visibility No, Insulated No
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #5WTK6
Explore more
- ZORO SELECT Tarp, 10 x 12 ft, 5.1 mil, Polyethylene, Standard Duty, White 5WTN0
- ZORO SELECT Mesh Tarp, 12 x 24 ft, 10 mil, Polyethylene, Standard Duty, Black, Mildew Resistant, Tear Resistant 3ZRV9
- ZORO SELECT Tarp, 20 x 20 ft, 5.1 mil, Polyethylene, Standard Duty, White 5WTN3
- ZORO SELECT Tarp, 20 x 20 ft, 5.1 mil, Polyethylene, Standard Duty, Blue 2ZJ49
- ZORO SELECT Tarp, 4 x 8 ft, 20 Mil, Cotton Canvas, Standard Duty, Green, Mildew Resistant, UV Resistant 5WTT1
- ZORO SELECT Tarp, 12 x 16 ft, 3.2 mil, Polyethylene, Standard Duty, Blue, Mildew Resistant, Tear Resistant 22JC28
- ENPAC Tarp Cover For Double IBC 4000i 5480-TARP
- TARPCO SAFETY 7 Mil, Polyethylene, Brown TS-202-12X20
- PROSOURCE Tarp Md Duty Blue 40X60Ft T4060BB90
- TARPCO SAFETY 10 Mil, Polyethylene, Brown TS-152-12X16
- TARPCO SAFETY 10 Mil, Polyethylene, Green TS-153-30X30
- Zoro Select Tarps