Zoro Select

Tarp, 20 x 30 ft, 15 mil, Polyester Coated Cotton Canvas, Standard Duty, Jade Green

Zoro Select Tarp,  20 x 30 ft,  15 mil,  Polyester Coated Cotton Canvas,  Standard Duty,  Jade Green 10P567
Hover or click to zoom Tap to zoom
$614.78
  • Item: Tarp
  • Water Resistant/Waterproof: Water Resistant
  • Tarp Strength: Standard Duty
  • Tarp Resistant Features: Mildew Resistant
  • Tarp Finished Width: 19 ft 6 in
  • Tarp Finished Length: 29 ft 6 in
  • Color: Jade Green
  • Tarp Material: Polyester Coated Cotton Canvas
See full product details
This item ships free.

Total: $614.78

Zoro Select #10P567 Specifications

  • Item: Tarp
  • Water Resistant/Waterproof: Water Resistant
  • Tarp Strength: Standard Duty
  • Tarp Resistant Features: Mildew Resistant
  • Tarp Finished Width: 19 ft 6 in
  • Tarp Finished Length: 29 ft 6 in
  • Color: Jade Green
  • Tarp Material: Polyester Coated Cotton Canvas
  • Cut Size: 20 x 30 ft
  • Finished Size: 19 ft 6 in x 29 ft 6 in
  • Thickness: 15 mil
  • Tarp Seam Finish: Double Stitched
  • Fabric Weight: 15 oz/sq yd
  • Insulated: No
  • Grommet I.D.: 0.5 in
  • High Visibility: No
  • Grommet Spacing: 24 in
  • Breathable: No
  • Grommet Material: Nickel Plated Brass
  • Standards: CPAI-63
  • Tarp Item: Tarp
  • High-Visibility: No
  • Country of Origin (subject to change): India

Description

Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 20 x 30 ft, Finished Size 19 ft 6 in x 29 ft 6 in, Tarp Finished Length 29 ft 6 in, Tarp Finished Width 19 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Jade Green, Grommet Material Nickel Plated Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 15 oz/sq yd, Thickness 15 mil, Breathable No

Restrictions and Compliance

Reviews of Zoro Select #10P567