Skip to Main Content
customer-service Help
Zoro Select

Tee, Cast Iron, 6 in Pipe Size, Socket

Zoro Select Tee,  Cast Iron,  6 in Pipe Size,  Socket 220836
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$131.38
  • Pipe Fitting Material: Cast Iron
  • Specific Fitting Shape: Tee
  • Item: Tee
See full product details
This item ships free.
Total: $131.38

Zoro Select #220836 Specifications

  • Pipe Fitting Material: Cast Iron
  • Specific Fitting Shape: Tee
  • Item: Tee
  • Bend Nominal Dimensions: 7 x 7 x 5 1/2
  • Finish/Coating: Black Asphalt
  • Fitting Side A Outside Diameter: 6 5/16 in
  • Fitting Side C Gender: Female
  • Pipe Size: 6 in
  • Fitting Side B Gender: Female
  • Overall Length: 12 1/2 in
  • Fitting Side B Type: Socket
  • Fitting Side A Type: Socket
  • Connection Type: Socket
  • Color: Black
  • Fitting Side A Nominal Pipe Size: 6 in
  • Fitting Side B Nominal Pipe Size: 6 in
  • Gender: Female
  • Fitting Pipe Size: 6 in x 6 in x 6 in
  • Includes Pre-Applied Thread Sealant: No
  • Fitting Side C Type: Socket
  • Includes Seal: No
  • Fitting Side B Outside Diameter: 6 5/16 in
  • Application: DWV
  • Fitting Side C Nominal Pipe Size: 6 in
  • Pipe Fitting Gender: Female Female Female
  • Fitting Side A Gender: Female
  • Fitting Side C Outside Diameter: 6 5/16 in
  • Fitting Shape: Tee
  • Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Tee

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #220836