Zoro Select
Tee, Cast Iron, 6 x 2 x 6 in, Socket
- Zoro #: G000722176
- Mfr #: 220832
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Pipe Fitting Material: Cast Iron
- Specific Fitting Shape: Tee
- Item: Tee
- Includes Seal: No
- Fitting Side B Nominal Pipe Size: 2 in
- Fitting Side C Gender: Female
- Pipe Fitting Gender: Female Female Female
- Finish/Coating: Black Asphalt
$89.01
5% off
$84.56
Subtotal: $84.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #220832 Specifications
- Zoro #: G000722176
- Mfr #: 220832
- UPC #: 810074080736
- Pipe Fitting Material: Cast Iron
- Specific Fitting Shape: Tee
- Item: Tee
- Includes Seal: No
- Fitting Side B Nominal Pipe Size: 2 in
- Fitting Side C Gender: Female
- Pipe Fitting Gender: Female Female Female
- Finish/Coating: Black Asphalt
- Pipe Size: 2 in, 6 in
- Fitting Side B Type: Socket
- Fitting Side B Outside Diameter: 2 3/8 in
- Includes Pre-Applied Thread Sealant: No
- Fitting Side B Gender: Female
- Fitting Side A Type: Socket
- Fitting Side A Nominal Pipe Size: 6 in
- Fitting Side A Gender: Female
- Fitting Shape: Tee
- Fitting Side C Nominal Pipe Size: 6 in
- Fitting Pipe Size: 6 in x 2 in x 6 in
- Application: DWV
- Gender: Female
- Bend Nominal Dimensions: 5 x 6 1/2 x 3 3/16
- Overall Length: 8 3/16 in
- Fitting Side C Outside Diameter: 6 5/16 in
- Fitting Side C Type: Socket
- Connection Type: Socket
- Color: Black
- Fitting Side A Outside Diameter: 6 5/16 in
- Low Lead Compliance Level: Compliant
- Class: 0 psi
- Maximum Operating Pressure: 0 psi
- Material Grade: Gray Cast Iron
- Country of Origin (subject to change): Multiple
Description
Female Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 2 in, Female, Socket, 2 3/8 in, 6 in, Female, Socket, 6 5/16 in, 0 psi Maximum Operating Pressure
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Zoro Select #220832
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Malleable Iron Reducer Class 150 2WU72
- ZORO SELECT Malleable Iron Square Head Plug Class 150 2WU87
- ZORO SELECT 3/8" Malleable Iron Tee 4316002752
- ZORO SELECT Malleable Iron Reducing Tee Class 300 5PAN0
- ZORO SELECT Pipe, For Air, 2 5/64 in I.D., Aluminum ZUSA-PF-14986
- ZORO SELECT FNPT Black Forged Steel Reducer 1MNG5
- ZORO SELECT Wye, Cast Iron, 5 x5 x3 in, Black, Socket SVFWYE53
- ZORO SELECT Wye, Cast Iron, 4 x4 x4 in, Green, Socket ZFBSVFWYE40
- ZORO SELECT Pipe Fittings ZUSA-PF-15610
- SMITH-COOPER 1-1/2" Malleable Iron 90 Degree Union Elbow 4318000008
- ZORO SELECT 45 Bend, Cast Iron, 5" Pipe Size, Socket ZFB220612
- Zoro Select Black Pipe Fittings