Skip to Main Content
customer-service Help
Zoro Select

Tee, Cast Iron, 8 in Pipe Size, Socket

Zoro Select Tee,  Cast Iron,  8 in Pipe Size,  Socket 220840
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$436.17
  • Pipe Fitting Material: Cast Iron
  • Specific Fitting Shape: Tee
  • Item: Tee
See full product details
This item ships free.
Total: $436.17

Zoro Select #220840 Specifications

  • Pipe Fitting Material: Cast Iron
  • Specific Fitting Shape: Tee
  • Item: Tee
  • Fitting Side A Type: Socket
  • Pipe Size: 8 in
  • Fitting Side B Nominal Pipe Size: 8 in
  • Color: Black
  • Fitting Side C Gender: Female
  • Includes Pre-Applied Thread Sealant: No
  • Pipe Fitting Gender: Female Female Female
  • Fitting Side B Type: Socket
  • Application: DWV
  • Overall Length: 15 1/2 in
  • Fitting Side B Outside Diameter: 8 7/16 in
  • Connection Type: Socket
  • Fitting Pipe Size: 8 in x 8 in x 8 in
  • Gender: Female
  • Bend Nominal Dimensions: 8 1/2 x 8 1/2 x 7
  • Fitting Side C Outside Diameter: 8 7/16 in
  • Fitting Side B Gender: Female
  • Includes Seal: No
  • Finish/Coating: Black Asphalt
  • Fitting Side C Type: Socket
  • Fitting Side A Nominal Pipe Size: 8 in
  • Fitting Side C Nominal Pipe Size: 8 in
  • Fitting Shape: Tee
  • Fitting Side A Outside Diameter: 8 7/16 in
  • Fitting Side A Gender: Female
  • Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Tee

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #220840