Zoro Select
Terminal Strip, 20A, 16 Pole, 300VAC
Mfr # 6ZEH7
Zoro # G3605025
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Max. Wire Size 12 AWG
- Min. Wire Size 22 AWG
- Voltage 300V AC
- Number of Poles 16
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 18 Pole, 600VAC 6ZEJ6
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC 6YH93
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC 6YH91
- ZORO SELECT Terminal Strip, 30A, 14 Pole, 600VAC 6ZEJ4
- ZORO SELECT Terminal Strip, 15A, 4 Pole, 300VAC 6ZEF4
- ZORO SELECT Terminal Strip, 20A, 9 Pole, 300VAC 6ZEH3
- PALRAM CLOSURE STRIP VRT 24""6PK 92772
- DISCO Ylw Nyln Crimp Terminal #10 Stud/ Ring Typ 12-10G Wire PK10 12143PK
- SQUARE D Linergy terminal block, mounting track, 9080MH308
- TELEMECANIQUE SENSORS Terminal And Contact Block ZB2BE101
- GE 300V 30A Terminal and Contact Block IKU-4SC
- Zoro Select Power Distribution Blocks & Terminal Blocks