Zoro Select
Thermoplastic Resin (Shelf), High Density Polyethylene (Leg) Flat, 2 Shelves, 300 lb
- Zoro #: G8164301
- Mfr #: STC21-B
Hover or click to zoom Tap to zoom
$121.51
- Item: Utility Cart with Deep Lipped & Lipped Plastic Shelves
- Assembled/Unassembled: Unassembled
- Cart Shelf Style: Lipped
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $121.51
Zoro Select #STC21-B Specifications
- Zoro #: G8164301
- Mfr #: STC21-B
- Item: Utility Cart with Deep Lipped & Lipped Plastic Shelves
- Assembled/Unassembled: Unassembled
- Cart Shelf Style: Lipped
- Load Capacity: 300 lb
- Material: Polyethylene
- Color: Black
- Handle Type: Flat
- Number of Shelves: 2
- Overall Length: 24 in
- Overall Width: 18 in
- Overall Height: 36 in
- Shelf Width: 18 in
- Shelf Length: 24 in
- Top Shelf Height: 35 1/2 in
- Capacity per Shelf: 150 lb
- Caster Wheel Dia.: 4 in
- Non-Marking: No
- Electrical Included: No
- Distance Between Shelves: 26 in
- Lip Height: 1/4 in
- Caster Type: (2) Swivel, (2) Swivel with Brake
- Shelf Color: Black
- Leg Material: PVC
- Utility Cart Item: Flat Handle Utility Cart
- Utility Cart Shelf Style: Lipped
- Caster Dia.: 4"
- Wheel Type: 4" Dia. Polyethylene
- Shelf Material: HDPE
- Handle Included: Yes
- Leg Color: Black
- Caster Material: Polyethelene
- Number of Compartments: 0
- Number of Drawers: 0
- Handle Height: 35 in
- Caster Core Material: Polypropylene
- Shelf Adjustability: Removable
- Cleanroom: No
- Caster Wheel Type: Standard
- Handle Material: HDPE
- Caster Brake Type: Side Pedal Brake
- Caster Stem Length: 1 in
- Compartment Width: 18 in
- Adjustable Height Range: Not Adjustable
- Caster Stem Diameter: 3/8 in
- Caster Mounting Type: Stem
- Caster Wheel Width: 1 in
- Caster/Wheel Configuration: (2) Swivel, (2) Swivel with Brake
- Caster/Wheel Mounting Location: Standard
- Lip Style: 4-Sided Lipped
- Caster Wheel/Tread Material: Thermoplastic Rubber
- Post Material: PVC
- Top Shelf Lip Height: 1/4 in
- Shelf LxW: 24 in x 18 in
- Removable Shelf Liner: No
- Convertible: No
- Caster Frame Material: Steel
- Shelf Lip Height: 1/4 in
- Caster Wheel Tread Type/Material: Standard Thermoplastic Rubber
- Includes Electrical Outlets: No
- Caster Stem Type: Friction Ring
- Overall LxWxH: 24 in x 18 in x 36 in
- Bottom Shelf Lip Height: 2 3/4 in
- Country of Origin (subject to change): Multiple
Description
Tuffy Utility Cart,w/Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 35 1/2 in, Distance Between Shelves 26 in, Handle Type Flat, Handle Height 35 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No, Lip Height 1/4 in
Reviews of Zoro Select #STC21-B
Explore more
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves XA236U500
- ZORO SELECT Steel Utility Cart with Lipped & Flush Metal Shelves, Ergonomic, 2 Shelves, 2,400 lb ER248P600GP
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 3,600 lb G-3060-8PYBK
- ZORO SELECT Molded Plastic (Shelf) Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb WT34GYE
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb SS260Z800GP
- ZORO SELECT Thermoplastic Resin (Shelf), High Density Polyethylene (Leg) Flat Handle Utility Cart, 2 Shelves BKSTC11GY
- ZORO SELECT Steel Utility Cart with Deep Lipped Metal Shelves, Ergonomic, 2 Shelves, 2,400 lb NG248P600GP
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Ergonomic, 2 Shelves, 1,200 lb LR336Z800GP
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, (2) Raised, 2 Shelves, 600 lb 65145-IP
- DURHAM MFG Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb LDO-243641-2-8PN-ALU-95
- EAGLE GROUP Stem Caster Cart, Eaglebrite, 18"W x 36"L, Shelf Length: 36" CC1836Z-SBP
- Zoro Select Utility & Storage Carts