Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 1-1/2" L, Black, PK100
  • Zoro #: G0187810
  • Mfr #: 2025996
$61.42 ($0.61/unit)
  • Meets/Exceeds: ASME B18.31.3
  • Thread Direction: Right Hand
  • Thread Class: 2A
See full product details
Orders over $75 ship free.

Zoro Select #2025996 Specifications

  • Zoro #: G0187810
  • Mfr #: 2025996
Meets/Exceeds: ASME B18.31.3 Thread Direction: Right Hand
Thread Class: 2A Item: Fully Threaded Stud
Threaded Rod Material: Steel Length: 1-1/2"
Thread Size: 8-32 Rockwell Hardness: C33 Min
Threaded Rod Thread Type: UNC System of Measurement: Inch
Threaded Rod Finish: Plain Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size 8-32, Length 1-1/2 In., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C33 Min, Thread Class 2A, Package Quantity 100

Reviews of Zoro Select #2025996