Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 1-1/2" L, Black, PK100
  • Zoro #: G0189265
  • Mfr #: 2026004
$69.30 ($0.69/unit)
  • Threaded Rod Material: Steel
  • Thread Class: 2A
  • Rockwell Hardness: C33 Min
See full product details
Orders over $75 ship free.

Zoro Select #2026004 Specifications

  • Zoro #: G0189265
  • Mfr #: 2026004
Threaded Rod Material: Steel Thread Class: 2A
Rockwell Hardness: C33 Min Item: Fully Threaded Stud
System of Measurement: Inch Threaded Rod Thread Type: UNC
Length: 1-1/2" Threaded Rod Finish: Plain
Thread Size: 10-24 Meets/Exceeds: ASME B18.31.3
Thread Direction: Right Hand Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size 10-24, Length 1-1/2 In., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C33 Min, Thread Class 2A, Package Quantity 100

Reviews of Zoro Select #2026004