Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 1-1/2" L, Black, PK100
  • Zoro #: G0189630
  • Mfr #: 2026012
$72.11 ($0.72/unit)
  • Thread Direction: Right Hand
  • Rockwell Hardness: C33 Min
  • System of Measurement: Inch
See full product details
Orders over $75 ship free.

Zoro Select #2026012 Specifications

  • Zoro #: G0189630
  • Mfr #: 2026012
Thread Direction: Right Hand Rockwell Hardness: C33 Min
System of Measurement: Inch Length: 1 1/2 in
Thread Class: 2A Thread Size: 10-32
Threaded Rod Material: Steel Threaded Rod Finish: Plain
Item: Fully Threaded Stud Meets/Exceeds: ASME B18.31.3
Threaded Rod Thread Type: UNF Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size 10-32, Length 1-1/2 In., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C33 Min, Thread Class 2A, Package Quantity 100

Reviews of Zoro Select #2026012