Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 1 ft., Black
  • Zoro #: G0198907
  • Mfr #: 2026065
$68.66
  • System of Measurement: Inch
  • Thread Class: 2A
  • Threaded Rod Material: Steel
See full product details
Orders over $75 ship free.

Zoro Select #2026065 Specifications

  • Zoro #: G0198907
  • Mfr #: 2026065
System of Measurement: Inch Thread Class: 2A
Threaded Rod Material: Steel Thread Size: 1-3/4"-5
Length: 1 ft. Rockwell Hardness: C39 Max
Meets/Exceeds: ASME B18.31.3 Item: Fully Threaded Stud
Threaded Rod Material Grade: Grade 8 Threaded Rod Finish: Plain
Threaded Rod Thread Type: UNC Thread Direction: Right Hand
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-3/4 In.-5, Length 1 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A

Reviews of Zoro Select #2026065