Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 1 ft., Black
  • Zoro #: G0200359
  • Mfr #: 2035586
$72.51
  • Thread Size: 1-1/4"-7
  • Thread Direction: Right Hand
  • Meets/Exceeds: ASME B18.31.3
See full product details
Orders over $75 ship free.

Zoro Select #2035586 Specifications

  • Zoro #: G0200359
  • Mfr #: 2035586
Thread Size: 1-1/4"-7 Thread Direction: Right Hand
Meets/Exceeds: ASME B18.31.3 Thread Class: 2A
Threaded Rod Finish: Plain Threaded Rod Material Grade: Grade 8
Threaded Rod Material: Steel Item: Fully Threaded Stud
Threaded Rod Thread Type: UNC System of Measurement: Inch
Rockwell Hardness: C39 Max Length: 1 ft.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-1/4 In.-7, Length 1 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A

Reviews of Zoro Select #2035586