Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 1 ft., Black

  • Zoro #: G0198049
  • Mfr #: 2035588
$77.43
  • System of Measurement: Inch
  • Item: Fully Threaded Stud
  • Thread Class: 2A
See full product details
This item ships free.

Zoro Select #2035588 Specifications

  • Zoro #: G0198049
  • Mfr #: 2035588
System of Measurement: Inch Item: Fully Threaded Stud
Thread Class: 2A Meets/Exceeds: ASME B18.31.3
Threaded Rod Material: Steel Thread Direction: Right Hand
Length: 1 ft Threaded Rod Material Grade: Grade 8
Rockwell Hardness: C39 Max Threaded Rod Thread Type: UNF
Thread Size: 1-1/4"-12 Threaded Rod Finish: Plain
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-1/4 In.-12, Length 1 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A

Reviews of Zoro Select #2035588