Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 1 ft., Black
  • Zoro #: G0197157
  • Mfr #: 2035592
$112.08
  • Thread Direction: Right Hand
  • Threaded Rod Material Grade: Grade 8
  • Meets/Exceeds: ASME B18.31.3
See full product details
This item ships free.

Zoro Select #2035592 Specifications

  • Zoro #: G0197157
  • Mfr #: 2035592
Thread Direction: Right Hand Threaded Rod Material Grade: Grade 8
Meets/Exceeds: ASME B18.31.3 Threaded Rod Finish: Plain
Thread Size: 1-1/2"-12 Rockwell Hardness: C39 Max
System of Measurement: Inch Threaded Rod Material: Steel
Item: Fully Threaded Stud Length: 1 ft.
Thread Class: 2A Threaded Rod Thread Type: UNF
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-1/2 In.-12, Length 1 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A

Reviews of Zoro Select #2035592