Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 1 ft., Black, PK2
  • Zoro #: G0198889
  • Mfr #: 2035578
$92.53 ($46.27/unit)
  • System of Measurement: Inch
  • Rockwell Hardness: C39 Max
  • Thread Direction: Right Hand
See full product details
This item ships free.

Zoro Select #2035578 Specifications

  • Zoro #: G0198889
  • Mfr #: 2035578
System of Measurement: Inch Rockwell Hardness: C39 Max
Thread Direction: Right Hand Meets/Exceeds: ASME B18.31.3
Threaded Rod Material Grade: Grade 8 Thread Class: 2A
Length: 1 ft. Threaded Rod Thread Type: UNC
Threaded Rod Material: Steel Item: Fully Threaded Stud
Threaded Rod Finish: Plain Thread Size: 1"-8
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1 In.-8, Length 1 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 2

Reviews of Zoro Select #2035578