Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 1 ft., Black, PK2
  • Zoro #: G0198767
  • Mfr #: 2035580
$102.75 ($51.38/unit)
  • Rockwell Hardness: C39 Max
  • Meets/Exceeds: ASME B18.31.3
  • Thread Size: 1"-14
See full product details
This item ships free.

Zoro Select #2035580 Specifications

  • Zoro #: G0198767
  • Mfr #: 2035580
Rockwell Hardness: C39 Max Meets/Exceeds: ASME B18.31.3
Thread Size: 1"-14 Thread Class: 2A
Length: 1 ft System of Measurement: Inch
Threaded Rod Thread Type: UNF Threaded Rod Material Grade: Grade 8
Item: Fully Threaded Stud Thread Direction: Right Hand
Threaded Rod Material: Steel Threaded Rod Finish: Plain
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1 In.-14, Length 1 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 2

Reviews of Zoro Select #2035580