Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 1 ft., Black, PK2

  • Zoro #: G0198660
  • Mfr #: 2035582
$112.06 ($56.03/unit)
  • Threaded Rod Material Grade: Grade 8
  • Thread Direction: Right Hand
  • Threaded Rod Finish: Plain
See full product details
This item ships free.

Zoro Select #2035582 Specifications

  • Zoro #: G0198660
  • Mfr #: 2035582
Threaded Rod Material Grade: Grade 8 Thread Direction: Right Hand
Threaded Rod Finish: Plain System of Measurement: Inch
Thread Size: 1-1/8"-14 Rockwell Hardness: C39 Max
Threaded Rod Thread Type: UNC Thread Class: 2A
Length: 1 ft Threaded Rod Material: Steel
Item: Fully Threaded Stud Meets/Exceeds: ASME B18.31.3
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-1/8 In.-14, Length 1 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 2

Reviews of Zoro Select #2035582