Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 1 ft., Black, PK2

  • Zoro #: G0197568
  • Mfr #: 2035584
$121.83 ($60.92/unit)
  • Threaded Rod Material: Steel
  • Threaded Rod Thread Type: UNF
  • Threaded Rod Finish: Plain
See full product details
This item ships free.

Zoro Select #2035584 Specifications

  • Zoro #: G0197568
  • Mfr #: 2035584
Threaded Rod Material: Steel Threaded Rod Thread Type: UNF
Threaded Rod Finish: Plain Meets/Exceeds: ASME B18.31.3
Item: Fully Threaded Stud Thread Class: 2A
Rockwell Hardness: C39 Max Length: 1 ft
Thread Direction: Right Hand Threaded Rod Material Grade: Grade 8
Thread Size: 1-1/8"-12 System of Measurement: Inch
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-1/8 In.-12, Length 1 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 2

Reviews of Zoro Select #2035584