Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 1 ft., Black, PK5

  • Zoro #: G0187576
  • Mfr #: 2030167
$77.81 ($15.56/unit)
  • Thread Class: 2A
  • Length: 1 ft
  • Thread Size: 1/2"-20
See full product details
This item ships free.

Zoro Select #2030167 Specifications

  • Zoro #: G0187576
  • Mfr #: 2030167
Thread Class: 2A Length: 1 ft
Thread Size: 1/2"-20 Item: Fully Threaded Stud
Threaded Rod Thread Type: UNF Threaded Rod Material: Steel
Threaded Rod Finish: Plain Thread Direction: Right Hand
Rockwell Hardness: C39 Max Meets/Exceeds: ASME B18.31.3
System of Measurement: Inch Threaded Rod Material Grade: Grade 8
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1/2 In.-20, Length 1 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 5

Reviews of Zoro Select #2030167