Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 1 ft., Black, PK5

  • Zoro #: G0187549
  • Mfr #: 2035557
$50.51 ($10.10/unit)
  • Item: Fully Threaded Stud
  • System of Measurement: Inch
  • Threaded Rod Material: Steel
See full product details
Orders over $75 ship free.

Zoro Select #2035557 Specifications

  • Zoro #: G0187549
  • Mfr #: 2035557
Item: Fully Threaded Stud System of Measurement: Inch
Threaded Rod Material: Steel Thread Class: 2A
Threaded Rod Finish: Plain Rockwell Hardness: C39 Max
Threaded Rod Material Grade: Grade 8 Threaded Rod Thread Type: UNC
Thread Size: 3/8"-16 Thread Direction: Right Hand
Meets/Exceeds: ASME B18.31.3 Length: 1 ft
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 3/8 In.-16, Length 1 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 5

Reviews of Zoro Select #2035557